Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
20 lbs. Push Pin Hangers 5PK
Mfr # 69782
Zoro # G802513293
product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Push Pin
- Nominal Size 20 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69782
- Zoro # G802513293
- UPC # 738287697827
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 20 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Push Pin |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- KNAPE & VOGT Knape & Vogt Kv8085 Hkezt Eb Hinger Pack Self Close Inset 1 In. Thick Door - Ebony Black (KV8085 HKEZT EB)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US26D, Steel Base Metal (FBB179 4-1/2X4-1/2 26D)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER Nickel Spring Load Hangmaster Mirror Clip Set 2PK (66213)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER 3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK (66207)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- PRIME-LINE Spring Mirror Clip St2 (193674)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware