Shop All Binding Barrels
Midwest Fastener
20 (Coarse), 1/2" Brl Lg, Steel Nickel, 30 PK
Mfr # 31581
Zoro # G902517139
product price: $42.89
/pk 30, $1.43/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 20 (Coarse)
- Material Steel
- Finish Nickel
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31581
- Zoro # G902517139
- UPC # 738287315813
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 20 (Coarse) |
Barrel Length | 1/2" |
Diameter | 1/4" |
Length 1 | 1/2" |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Nickel |
Style | Joint Connector Cap |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-10-17-)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER Aluminum 10 PK (66962)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Steel Zinc, 10 PK (71944)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- MIDWEST FASTENER 15/64" Brl Lg, Brass Anodized Aluminum 10 PK (76541)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- Midwest Fastener Binding Barrels