Shop All Binding Barrels
Midwest Fastener
20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK
Mfr # 31561
Zoro # G102517281
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 20 (Coarse)
- Material Steel
- Finish Black
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31561
- Zoro # G102517281
- UPC # 738287315615
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 20 (Coarse) |
Barrel Length | 1/2" |
Diameter | 1/4" |
Length 1 | 1/2" |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Style | Joint Connector Cap |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.031.0125)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.025.0001)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- MIDWEST FASTENER 32 (Coarse), 1-1/2" Brl Lg, Aluminum 10 PK (66973)
- MIDWEST FASTENER 1.00mm (Coarse), 16.00mm Brl Lg, Steel Black Oxide, 10 PK (933663)
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 24, 1" Brl Lg, Steel Zinc, 10 PK (71947)
- MIDWEST FASTENER 5/8" Brl Lg, Brass Anodized Aluminum 10 PK (76544)
- Midwest Fastener Binding Barrels & Screws