Shop All Automotive Fuses
Midwest Fastener
20, 8 PK
Mfr # 70608
Zoro # G902519829
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Type Automotive Fuse
- Finish Yellow
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70608
- Zoro # G902519829
- UPC # 738287706086
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 20 |
Type | Automotive Fuse |
Finish | Yellow |
Style | MIN |
time | Medium / Normal Blow |
amps | 20 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504NK)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- HILLMAN 50' 28GA Anneal Wire (123119)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 14, 10 PK (63216)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- Midwest Fastener Fuses