Shop All Hose Clamps
Midwest Fastener
#20 18-8 Stainless Steel Turn Key Hose Clamps 3PK
Mfr # 37522
Zoro # G902528333
product price: $9.29
/pk 3, $3.10/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Nominal Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37522
- Zoro # G902528333
- UPC # 738287375220
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #20 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MP 90 (2501-24-24)
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- MARATHON INDUSTRIES Marathon 00026 2.80/2.50-4 Jag Tread Flat Free - 3" Centered - 1/2" Ball Bearings (26)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER #28 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52410)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- APACHE Apache UT, 130 1-5/16, 1-11/16 Stainless Steel Ultra T-Bolt Clamp (43081998)
- Midwest Fastener Hose Clamps