Shop All Hose Clamps
Midwest Fastener
#20 18-8 Stainless Steel Turn Key Hose Clamps 10PK
Mfr # 52409
Zoro # G802528372
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style Turn Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52409
- Zoro # G802528372
- UPC # 738287524093
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #20 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BR-062 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-062)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (230-276)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Clamps 10PK (69202)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- DONALDSON Seal Clamp, 4 In (102 Mm) Stainless (X007784)
- Midwest Fastener Hose Fittings