Shop All Hose Clamps
Midwest Fastener
#20 18-8 Stainless Steel SAE Hose Clamps 21 21PK
Mfr # 06721
Zoro # G902528340
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1/2"
- Type Hose Clamp
- Hardness 18-8
- Nominal Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06721
- Zoro # G902528340
- UPC # 738287067217
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #20 |
Details
Material | Stainless Steel |
Thickness | 1/2" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 13 mm Top Width, 1 Ribs (AX35)
- BOWER Tapered Roller Bearing Cone - 2.0625 In Id X 1.0594 In W (55206C)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5VLN4)
- CARLISLE BX90 Gold-Ribbon Cog-Belt (BX90)
- MIDWEST FASTENER #28 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52410)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- MIDWEST FASTENER 3/4" Nylon Plastic Hose Clamps 8PK (69211)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 5/8" OD Zinc Plated Steel Hose Clamps 15PK (70224)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- Midwest Fastener Hose Fittings