Shop All Automotive Fuses
Midwest Fastener
20, 10 PK
Mfr # 63213
Zoro # G102519568
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 20
- Application Automotive
- Material Glass
- Type Electrical Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63213
- Zoro # G102519568
- UPC # 738287632132
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length 1 | 1-1/4" |
Diameter | 1/4" |
Details
Speed | Fast-Acting |
Amps | 20 |
Application | Automotive |
Material | Glass |
Type | Electrical Fuse |
Style | AGC |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- GAMPAK Strap Emt 2-Hole 1" (51922)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 2, 8 PK (70601)
- GROTE Switch, Stop Light, Vented (82-2159)
- Midwest Fastener Fuses