Shop All Taper Pins
Midwest Fastener
#2 x 1" Zinc Plated Steel Taper Pins 8PK
Mfr # 60467
Zoro # G402506558
product price: $9.19
/pk 8, $1.15/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 in
- Type Taper Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60467
- Zoro # G402506558
- UPC # 738287604672
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 in |
Diameter | #2 |
Length 1 | 1" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Taper Pin |
Finish | Zinc |
Material | Steel |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45643)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Brass, Not Graded, Plain Finish (BR.03802403.PL.DAR)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38131.150.0001)
- MIDWEST FASTENER #4 x 2" Zinc Plated Steel Taper Pins 6PK (60476)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 1 (U51560.341.0100)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- Midwest Fastener Taper Pins