Shop All Cabinet Hinges
Midwest Fastener
2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK
Mfr # 37148
Zoro # G302528834
product price: $7.59
/pk 4, $1.90/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Ornamental Bronze
- Length 1 2"
- Style Small Box
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37148
- Zoro # G302528834
- UPC # 738287371482
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2" |
Details
Material | Steel |
Finish | Ornamental Bronze |
Style | Small Box |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 36"W x 34"H x 5/8"P (WALP36X34X062LEG)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JER9)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly, for Lupton Single Pack (D 1539)
- SCHLAGE COMMERCIAL Satin Stainless Steel Armor Front 09663630 (09663630)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- SUGATSUNE Sugatsune SUSHES3D E190 DN 36 mm Hinge-Concealed 3Way Adjacent Door; Dull Nickel (SUSHES3D E190 DN)
- Midwest Fastener Cabinet Hinges