Shop All Cabinet Hinges
Midwest Fastener
2 x 1-3/8" Nickel Plated Steel Small Box Hinges 4PK
Mfr # 37147
Zoro # G202528897
product price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel
- Length 1 2"
- Style Small Box
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37147
- Zoro # G202528897
- UPC # 738287371475
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2" |
Details
Material | Steel |
Finish | Nickel |
Style | Small Box |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945KA)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- NATIONAL GUARD Brush Sweep, 36in.L, Aluminum (C627DKB-36)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- Midwest Fastener Cabinet Hinges