Shop All Cabinet Hinges
Midwest Fastener
2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK
Mfr # 37184
Zoro # G502528948
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Brass
- Type Hinge
- Length 1 2"
- Style Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37184
- Zoro # G502528948
- UPC # 738287371840
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2" |
Details
Material | Steel |
Finish | Bright Brass |
Type | Hinge |
Style | Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- DESIGNER COLLECTION Satin Brass 78" Sliding Barn Door Hardware (NT.1400.09W.06PVD)
- ILCO Ilco: Key Blanks, DND-SC9 (ILCO-DND-SC9)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- MIDWEST FASTENER Chrometint Steel Glass Door Hinges 2PK (66343)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK (37182)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- Midwest Fastener Cabinet Hinges