Shop All Desk Grommets and Cable Organizers
Midwest Fastener
2" x 1-3/4" Gray Nylon Plastic Desk Grommets with Caps 2PK
Mfr # 76483
Zoro # G402522848
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Material Nylon
- Application Computer Desk
- Diameter 2 1-3/4"
- Diameter 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76483
- Zoro # G402522848
- UPC # 738287764833
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 1-3/4" |
Diameter 1 | 2" |
Details
Finish | Gray |
Material | Nylon |
Application | Computer Desk |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- MIDWEST FASTENER 7/16" x .718" Black Nylon Plastic Panel Grommets 15PK (70261)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- Midwest Fastener Desk Grommets and Cable Organizers