Shop All Taper Pins
Midwest Fastener
#2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK
Mfr # 60468
Zoro # G702506562
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60468
- Zoro # G702506562
- UPC # 738287604689
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 1/2 in |
Diameter | #2 |
Length 1 | 1-1/2" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Taper Pin |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X100)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07310)
- DEWALT Insulated Staples, 14 ga, 1 in Leg L, Steel, 540 PK (DRS18100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- ZORO SELECT Taper Pin, SS A2, 2 x 12mm, PK10 (M51560.020.0012)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- HANDI-CHEK Metric Taper Pin Assort 350pc (DISP-TPM350)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- Midwest Fastener Taper Pins