Shop All Splicing Connectors
Midwest Fastener
2 WG Heavy Duty Butt Connectors 5PK
Mfr # 72724
Zoro # G902519904
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Size 2 Gauge
- Style Heavy Duty
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72724
- Zoro # G902519904
- UPC # 738287727241
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 2 Gauge |
Details
Material | Aluminum |
Style | Heavy Duty |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- Midwest Fastener Splicing Connectors