Shop All Key Rings
Midwest Fastener
2" Nickel Split Key Rings 4PK
Mfr # 38513
Zoro # G402506923
original price:
$10.05
13% off
new price: $8.65
/pk 4, $2.16/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38513
- Zoro # G402506923
- UPC # 738287385137
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 2" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 158A36 36" Offset Saddle Threshold Mill Aluminum (158A36)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- MSI Cyrus Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0118)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- MIDWEST FASTENER #7B Skeleton Keys 10PK (36383)
- MIDWEST FASTENER 5/8" Nickel Split Key Rings 20PK (38502)
- MIDWEST FASTENER 3" Nickel Binder Rings 2PK (38531)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35667)
- NITE IZE KEYRING STAINLESS STEEL (KRGS-11-R3)
- Midwest Fastener Key Rings