Shop All Boat Anchors & Equipment
Midwest Fastener
2" Dock Pole Inserts 2PK
Mfr # 32023
Zoro # G602518603
product price: $4.75
/pk 2, $2.38/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Diameter 2"
- Style Pole
- Type Dock Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32023
- Zoro # G602518603
- UPC # 738287320237
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Dimensions
Diameter | 2" |
Details
Finish | Black |
Material | Plastic |
Style | Pole |
Type | Dock Hardware |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-250)
- BENDIX Valve, Quick Release, Brake, Qr-1C, Delivery Pt Size 3/8, Service New (289714N)
- MIDWEST FASTENER Dockclip Multi Function 2PK (32021)
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- EXTREME MAX Extreme Max 3006.3162 BoatTector Bungee Dock Line Extension Loop - 1', Red (Value 4-Pack) (3006.3162)
- TIE DOWN ENGINEERING Tie Down Engineering 86229 U-Bolt Kit - 7/16 inch-14 x 2-1/16 inch x 4-5/16 inch (86229)
- EXTREME MAX Extreme Max 3006.2285 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/4" x 300' &Gold (3006.2285)
- EXTREME MAX Extreme Max 3006.3036 BoatTector Bungee Dock Line Value 2-Pack - 7', Black (3006.3036)
- Midwest Fastener Boat Anchors & Equipment