Shop All Split Bolt Connectors
Midwest Fastener
#2 Copper Split Bolts 2PK
Mfr # 76207
Zoro # G502505345
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Application Stranded Wire
- Diameter #2
- Type Wire Connector
- Style Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76207
- Zoro # G502505345
- UPC # 738287762075
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #2 |
Details
Material | Copper |
Application | Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- MIDWEST FASTENER #4 Copper Split Bolts 2PK (76206)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- Midwest Fastener Split Bolt Connectors