Shop All Binding Barrels
Midwest Fastener
2" Brl Lg, Poly/Nylon White, 6 PK
Mfr # 74775
Zoro # G402519824
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Poly/Nylon
- Finish White
- Length 1 2"
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74775
- Zoro # G402519824
- UPC # 738287747751
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 2" |
Length 1 | 2" |
Diameter | 2" |
Details
Type | Binding Post |
Material | Poly/Nylon |
Finish | White |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5D)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK (01055-PWR)
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- MIDWEST FASTENER 31/64" Brl Lg, Poly/Nylon White, 15 PK (74765)
- MIDWEST FASTENER 25/64" Brl Lg, Poly/Nylon White, 20 PK (74764)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Steel Zinc, 10 PK (71944)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z5181)
- Midwest Fastener Binding Barrels & Screws