Shop All Finishing Nails
Midwest Fastener
2" Brass Plated Steel Flat Head Nails 10PK
Mfr # 69751
Zoro # G602513523
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Length 1 2"
- Diameter 10 gauge
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69751
- Zoro # G602513523
- UPC # 738287697513
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Length | 2" |
Length 1 | 2" |
Diameter | 10 gauge |
Details
Material | Steel |
Finish | Brass |
Head Style | Flat |
Thread Type | Smooth Shank |
Style | Bendless |
Type | Nail |
Description
A nail is a pin-shaped fastener used in engineering, woodworking and construction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK (10SC008037)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- TE-CO Flange Nut, 7/16"-20, Steel, 12L14, Black Oxide (41704)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- MIDWEST FASTENER 1-1/2" Brass Plated Steel Flat Head Nails 10PK (69748)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- POWERNAIL Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (LSS20016)
- Midwest Fastener Finishing Nails