Shop All Boat Anchors & Equipment
Midwest Fastener
2" Black Plastic Square Pole Inserts 2PK
Mfr # 32026
Zoro # G802519110
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Diameter 2"
- Style Square Pole
- Type Dock Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32026
- Zoro # G802519110
- UPC # 738287320268
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Dimensions
Diameter | 2" |
Details
Material | Plastic |
Finish | Black |
Style | Square Pole |
Type | Dock Hardware |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/18x8 1/2x18 3/4 DRAWER SLIDE (SWB) (DS-18-BLK)
- SURTRACK AXLE Cv Axle Shaft, Gm-8398 (GM-8398)
- VELVAC Trailer Connector Plug, 12-24V (055050)
- ARMOR ALL Protectant Gel Leather Aa 18Oz (9963W)
- MIDWEST FASTENER 2" Dock Pole Inserts 2PK (32023)
- MIDWEST FASTENER Dockclip Multi Function 2PK (32021)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- EXTREME MAX Extreme Max 3005.5033 BoatTector Sailboat Fender Hangers, Value 2-Pack - Black (3005.5033)
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-37)
- EXTREME MAX Extreme Max 3006.2352 BoatTector Bungee Dock Line Value 2-Pack - 4', Black (3006.2352)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- Midwest Fastener Boat Anchors & Equipment