Shop All Toys & Games
Midwest Fastener
2" Birch Wood Wheels 10PK
Mfr # 08917
Zoro # G702512815
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2 2"
- Style Wheel
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08917
- Zoro # G702512815
- UPC # 738287089172
- Country of Origin United States
- Category Toys & Games
Dimensions
Diameter 2 | 2" |
Details
Material | Birch Wood |
Style | Wheel |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2421, FRAGILE, 3" X 5" (DL2421)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 1-5/8 Birch Wood Pickle Barrels 10PK (08922)
- MIDWEST FASTENER 1-3/4" Birch Wood Milk Cans 10PK (08923)
- SUNNYWOOD Sunnywood 3347 Good Vs. Evil Fantasy Chess Set (3347)
- Midwest Fastener Toys & Games