Shop All Individual & Bulk O-Rings
Midwest Fastener
2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK
Mfr # 78204
Zoro # G802513491
product price: $6.59
/pk 4, $1.65/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 1 2-7/8"
- Diameter 2 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78204
- Zoro # G802513491
- UPC # 738287782042
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 2-7/8" |
Diameter 2 | 3-1/4" |
Length 1 | 3-1/4" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCENTS Cable Grommet 2 in. Beige (PF2506)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 15/16" x 1-1/16" x 1/16" Rubber O-Rings 10PK (64801)
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK (78242)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 (1RHL3)
- Midwest Fastener Individual & Bulk O-Rings