Shop All Bi-Fold Door Knobs
Midwest Fastener
2-5/8" Zinc Plated Steel Door Knob Spindles 4PK
Mfr # 66162
Zoro # G302519146
product price: $26.29
/pk 4, $6.57/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 2-5/8"
- Type Door Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66162
- Zoro # G302519146
- UPC # 738287661620
- Country of Origin Unknown
- Category Bi-Fold Door Knobs
Dimensions
Diameter | 2-5/8" |
Details
Finish | Zinc |
Material | Steel |
Type | Door Pull |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (100B3X1/4-100)
- CSH Drawer Slide, 24 in., Side Mount, Full Extension, PK 30 (39.1150.24x15)
- DELTANA Extended Lip Strike Plate, 2" Overall Bright Brass (SPE200U3)
- ILCO Ilco: Key Blanks, 1137B CHICAGO (TAY 137B) (ILCO-1137B)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- MIDWEST FASTENER 3/4" Brass Finger Pulls 6PK (66028)
- MIDWEST FASTENER 1-3/4" Ivory Colored Plastic Door Knobs 3PK (66024)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel National Door Knob Spindles 3PK (66164)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66166)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66167)
- PRIME-LINE Knobs Bi-Fold Door 1 3/4 Snckl (N 7372)
- Midwest Fastener Bi-Fold Door Knobs