Shop All Individual & Bulk O-Rings
Midwest Fastener
2-5/8" x 3" x 3/16" Rubber O-Rings 5PK
Mfr # 78202
Zoro # G102513429
product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 2 3"
- Diameter 1 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78202
- Zoro # G102513429
- UPC # 738287782028
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 3" |
Diameter 1 | 2-5/8" |
Nominal Size | #334 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- MIDWEST FASTENER 2-3/4" x 3" x 1/8" Medium Rubber O-Rings 4PK (33022)
- MIDWEST FASTENER 1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK (64843)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- Midwest Fastener Individual & Bulk O-Rings