Shop All Machine Screws
Midwest Fastener
#2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32904
Zoro # G902524069
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32904
- Zoro # G902524069
- UPC # 738287329049
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 352 PK (51737)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK10 (0137516T100)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77522)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- Midwest Fastener Machine Screws