Shop All Machine Screws
Midwest Fastener
#2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930482
Zoro # G802525548
product price: $6.49
/pk 30, $0.22/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930482
- Zoro # G802525548
- UPC # 719199304829
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.037.0900)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1568)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- MIDWEST FASTENER #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930483)
- MIDWEST FASTENER #3-48 x 1/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930488)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER 1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70997)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #10-24 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32928)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (1008MPUB)
- Midwest Fastener Machine Screws