Shop All Set Screws
Midwest Fastener
#2-56 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 930704
Zoro # G302511508
product price: $7.45
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Overall Length 1/4 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930704
- Zoro # G302511508
- UPC # 719199307042
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 4PK (67104)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- MIDWEST FASTENER #8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70761)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- MIDWEST FASTENER #4-40 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70745)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 4mm L, PK100 (M51250.025.0004)
- Midwest Fastener Set Screws