Shop All Machine Screws
Midwest Fastener
#2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 64102
Zoro # G402524989
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64102
- Zoro # G402524989
- UPC # 738287641028
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04008.100.0800)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 20 PK (1512)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07410.037.0062)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2377)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07660)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33146)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0075)
- Midwest Fastener Machine Screws