Shop All Set Screws
Midwest Fastener
#2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 930707
Zoro # G402511446
product price: $8.29
/pk 20, $0.41/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Overall Length 1/8 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930707
- Zoro # G402511446
- UPC # 719199307073
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 7/8X6-1/2 Hitch Pin (00143)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0400)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Aluminum, Plain Finish, 500 PK (U34363.018.0050)
- MIDWEST FASTENER 1/4"-20 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67574)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70754)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- Midwest Fastener Set Screws