Shop All Set Screws
Midwest Fastener
#2-56 x 1/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 930701
Zoro # G402511651
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Overall Length 1/16 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930701
- Zoro # G402511651
- UPC # 719199307011
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0010)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01200.031.0400)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002080)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- MIDWEST FASTENER 5/16"-24 x 5/16" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (931521)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- MIDWEST FASTENER #4-40 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70744)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK50 (U51260.037.0037)
- Midwest Fastener Set Screws