Shop All Alnico Magnets
Midwest Fastener
2-3/8" Ceramic Round Base Magnet 2PK
Mfr # 32692
Zoro # G102529253
product price: $11.79
/pk 2, $5.90/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Type Magnet
- Diameter 2-3/8"
- Shape Round
- Style Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32692
- Zoro # G102529253
- UPC # 738287326925
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 2-3/8" |
Details
Material | Ceramic |
Type | Magnet |
Shape | Round |
Style | Base |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- ACROVYN Rubstrips, 16" H, 120" L, 13/32" Thick (RS40T1610949N)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- MIDWEST FASTENER 7/8" x 3/16" Magnet Bars 10PK (32702)
- MIDWEST FASTENER 2" x 3/4" x 3/8" Magnet Blocks 3PK (32704)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2002RB)
- MAG-MATE Wrist Band Magnet, 38 lb. Pull (MX2000W)
- Midwest Fastener Alnico Magnets