Shop All Individual & Bulk O-Rings
Midwest Fastener
2-3/4" x 3-1/8" x 3/16" Large Rubber O-Rings 5PK
Mfr # 78203
Zoro # G602513486
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/16"
- Type O-Ring
- Diameter 1 2-3/4"
- Diameter 2 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78203
- Zoro # G602513486
- UPC # 738287782035
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 2-3/4" |
Diameter 2 | 3-1/8" |
Length 1 | 3-1/8" |
Details
Material | Rubber |
Thickness | 3/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK (741)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- ROCKWOOD Chain Door Guard, Swinging Bar, Brass (604.3)
- MIDWEST FASTENER 3-3/4" x 4" x 1/8" O-Rings 4PK (33603)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK (64843)
- MIDWEST FASTENER 3/16" x 5/16" x 1/16" Rubber O-Rings 15PK (64784)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- Midwest Fastener Individual & Bulk O-Rings