Shop All Spindles
Midwest Fastener
2-1/8" Birch Wood Gallery Rail Spindles 1 12PK
Mfr # 66822
Zoro # G802506943
product price: $9.29
/pk 12, $0.77/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2-1/8"
- Style Gallery Rail
- Type Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66822
- Zoro # G802506943
- UPC # 738287668223
- Country of Origin United States
- Category Spindles
Dimensions
Diameter | 2-1/8" |
Details
Material | Birch Wood |
Style | Gallery Rail |
Type | Spindle |
Description
A spindle is a rotary unit with a main rotating axis and a shaft at its heart.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Fobik Remotes:Chryslr/Ddg Fobik w/Trunk & RS 5b Fobik Remote (RK-CHY-FBK-9)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- NATIONAL GUARD Nylon Brush Plus, 36in.L (9605A-36)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- MIDWEST FASTENER 2-1/8" Oak Wood Gallery Rail Spindles 10PK (08946)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- BALDWIN ESTATE Broached Spindles (0522.004)
- BALDWIN ESTATE Broached Spindles (0513.004)
- BALDWIN ESTATE Broached Spindles (0526.004)
- Midwest Fastener Spindles