Shop All Individual & Bulk O-Rings
Midwest Fastener
2-1/4" x 2-1/2" x 1/8" Medium Rubber O-Rings 6PK
Mfr # 78225
Zoro # G302513434
product price: $5.49
/pk 6, $0.92/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 2 2-1/2"
- Diameter 1 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78225
- Zoro # G302513434
- UPC # 738287782257
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-1/2" |
Diameter 1 | 2-1/4" |
Length 1 | 2-1/2" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK (78242)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38801.009.0262)
- Midwest Fastener Individual & Bulk O-Rings