Shop All Toys & Games
Midwest Fastener
2-1/4 Birch Wood Smoke Stacks 10PK
Mfr # 08919
Zoro # G502512787
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 2-1/4"
- Style Smoke Stack
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08919
- Zoro # G502512787
- UPC # 738287089196
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 2-1/4" |
Details
Material | Birch Wood |
Style | Smoke Stack |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- ZORO SELECT 30" x 24" Open Poly Bags, 2 mil, Clear (5DHA6)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- TOY TIME Ladder Toss Game, Wooden Outdoor Set with 6 Bolas and Storage Bag, Backyard Activity for Kids/Adults (388951YLY)
- Midwest Fastener Toys & Games