Shop All Door Latch Bolts
Midwest Fastener
2-1/2" Zinc Plated Steel Barrel Bolts 4PK
Mfr # 37281
Zoro # G102514631
product price: $7.79
/pk 4, $1.95/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Bolt
- Diameter 2-1/2"
- Style Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37281
- Zoro # G102514631
- UPC # 738287372816
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 2-1/2" |
Details
Finish | Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rod 051808 (051808)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- KABA ILCO Key Blank, Pins 6, PK10 (L1054G-FR2)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- YALE Double Cylinder Auxiliary Deadbolt (112.25)
- Midwest Fastener Door Locks and Deadbolts