Shop All Desk Grommets and Cable Organizers
Midwest Fastener
2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK
Mfr # 31724
Zoro # G502518178
product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Brown
- Diameter 1 2-1/2"
- Diameter 2 2-5/16"
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31724
- Zoro # G502518178
- UPC # 738287317244
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 2-1/2" |
Diameter 2 | 2-5/16" |
Details
Material | Nylon |
Finish | Brown |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Lckbl Draw Catch Brass (N208-603)
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- Midwest Fastener Desk Grommets and Cable Organizers