Shop All Individual & Bulk O-Rings
Midwest Fastener
2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK
Mfr # 33021
Zoro # G002513482
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 2 2-3/4"
- Diameter 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33021
- Zoro # G002513482
- UPC # 738287330212
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-3/4" |
Diameter 1 | 2-1/2" |
Length 1 | 2-3/4" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- HAGER Satin Chrome Hinge 130326D6 (126819)
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- ENERPAC ORing (B1010803)
- MIDWEST FASTENER 3/8" x 9/16" x 3/32" Rubber O-Rings 10PK (64805)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- MIDWEST FASTENER 3/8" x 1/2" x 1/16" Rubber O-Rings 15PK (64788)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- ACORN PARTS O-Rings, PK 10 (0410-016-001)
- Midwest Fastener Individual & Bulk O-Rings