Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK
Mfr # 68388
Zoro # G302505859
product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Type Wedge
- Thickness 3/8"
- Diameter 2 2-1/2"
- Diameter 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68388
- Zoro # G302505859
- UPC # 738287683882
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 2 | 2-1/2" |
Diameter 1 | 2-1/2" |
Length 1 | 3/8" |
Details
Material | Wood |
Type | Wedge |
Thickness | 3/8" |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- MIDWEST FASTENER 1-1/8" x 1-1/4" x 5/32" Zinc Plated Steel Wedges 15PK (68385)
- MIDWEST FASTENER 3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK (68381)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- SILKY SAWS Silky ONO 120mm Chopper (568-10)
- Midwest Fastener Hammers and Striking Tools