Shop All Cabinet Hinges
Midwest Fastener
2-1/2 x 1-9/16" Bright Brass Plated Steel Butt Hinges 4PK
Mfr # 37185
Zoro # G102529000
product price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Brass
- Type Hinge
- Length 1 2-1/2"
- Style Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37185
- Zoro # G102529000
- UPC # 738287371857
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2-1/2" |
Details
Material | Steel |
Finish | Bright Brass |
Type | Hinge |
Style | Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- PRIME-LINE Compression Spring, 0.047 in. Diameter, 5/16 in. x 2 in. (4-pack) (SP 9726)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 4" Zinc Plated Steel Non-Mortise Hinges (37366)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Antique Brass (P5011AB)
- Midwest Fastener Cabinet Hinges