Shop All Door Latch Bolts
Midwest Fastener
2-1/2" Antique Brass Surface Bolts
Mfr # 37321
Zoro # G202515156
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Diameter 2-1/2"
- Style Surface
- Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37321
- Zoro # G202515156
- UPC # 738287373219
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 2-1/2" |
Details
Finish | Antique Brass |
Style | Surface |
Type | Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Light Spring Force D=5/16-18 L=22, Steel, Comp: Pin Steel (K0317.1A3)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 HD Zinc Barrel Bolt (N151-118)
- ROCKWOOD Surface Bolt, Satin Chrome (582-8.26D)
- Midwest Fastener Door Locks and Deadbolts