Shop All Individual & Bulk O-Rings
Midwest Fastener
19mm x 24mm x 2.5mm Rubber O-Rings 8PK
Mfr # 64902
Zoro # G102513405
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Thickness 2.5mm
- Material Rubber
- Diameter 2 24mm
- Diameter 1 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64902
- Zoro # G102513405
- UPC # 738287649024
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 24mm |
Diameter 1 | 19mm |
Details
Type | O-Ring |
Thickness | 2.5mm |
Material | Rubber |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- M-D Threshold Flat Alum 2.5X36 (11072)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 1-1/16" x 1-3/16" x 1/16" Rubber O-Rings 10PK (64802)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- STERLING SEAL & SUPPLY 041 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A041X250)
- Midwest Fastener Individual & Bulk O-Rings