Shop All Compression and Die Springs
Midwest Fastener
19/64" x .02" x 1-1/2" 18-8 Stainless Steel Compression Springs 3PK
Mfr # 38784
Zoro # G202516122
product price: $7.69
/pk 3, $2.56/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Stainless Steel
- Diameter 2 .02"
- Diameter 1 19/64"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38784
- Zoro # G202516122
- UPC # 738287387841
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .02" |
Diameter 1 | 19/64" |
Length 1 | 1-1/2" |
Details
Type | Compression Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLRH26D4916)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000551370S)
- MIDWEST FASTENER 1/4" x .017" x 2" Steel Compression Springs 1 12PK (18651)
- MIDWEST FASTENER 7/32" x .032" x 1-1/4" Steel Compression Springs 1 12PK (18663)
- MIDWEST FASTENER 15/64" x .025" x 1" Steel Compression Springs 1 12PK (18665)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- MIDWEST FASTENER 3/8" x .032" x 29/32" Steel Compression Springs 1 12PK (18671)
- MIDWEST FASTENER 5/8" x 1-9/16" x .055" WG Steel Compression Springs 1 12PK (18510)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- Midwest Fastener Compression and Die Springs