Shop All Plugs & Stoppers
Midwest Fastener
1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK
Mfr # 65902
Zoro # G202512780
product price: $7.29
/pk 2, $3.65/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1-5/8"
- Diameter 1 1.9"
- Length 1 1"
- Nominal Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65902
- Zoro # G202512780
- UPC # 738287659023
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-5/8" |
Diameter 1 | 1.9" |
Length 1 | 1" |
Nominal Size | #10 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- Midwest Fastener Labware