Shop All Electrical Wire & Cable
Midwest Fastener
19 WG x 50' Coils Blue Guy Wire 10PK
Mfr # 51848
Zoro # G702505466
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/Vinyl
- Diameter 19 wg
- Finish Galvanized/Blue
- Length 1 50'
- Style Guy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51848
- Zoro # G702505466
- UPC # 738287518481
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Diameter | 19 wg |
Length 1 | 50' |
Details
Material | Steel/Vinyl |
Finish | Galvanized/Blue |
Style | Guy |
Type | Wire |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle (KCD1PZ)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948422)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- Midwest Fastener Electrical Wire & Cable