Shop All Light Fixture Parts
Midwest Fastener
1/8M x 1/4F Brass Reducing Bushings 8PK
Mfr # 64672
Zoro # G702527659
product price: $9.89
/pk 8, $1.24/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Lamp Part
- Diameter 1 1/8MIP
- Diameter 2 1/4F
- Style Reducing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64672
- Zoro # G702527659
- UPC # 738287646726
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 1 | 1/8MIP |
Diameter 2 | 1/4F |
Details
Material | Brass |
Type | Lamp Part |
Style | Reducing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER 3/8M x 1/4F Brass Reducing Bushings 6PK (64675)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- Midwest Fastener Light Fixture Parts