Shop All Grease Fittings
Midwest Fastener
1/8IP Zinc Plated Steel 90 Degree Angle Grease Fittings 6PK
Mfr # 63231
Zoro # G902519713
product price: $8.45
/pk 6, $1.41/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Grease Fitting
- Finish Zinc
- Diameter 1/8IP
- Angle 90 [DEG]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63231
- Zoro # G902519713
- UPC # 738287632316
- Country of Origin India
- Category Grease Fittings
Dimensions
Diameter | 1/8IP |
Details
Material | Steel |
Type | Grease Fitting |
Finish | Zinc |
Angle | 90 [DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- REELCRAFT Latch Pawl Assembly (S600018)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK (37581)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- Midwest Fastener Grease Fittings