Shop All Grease Fittings
Midwest Fastener
1/8IP Zinc Plated Steel 45 Degree Angle Grease Fittings 8PK
Mfr # 63227
Zoro # G202519611
original price:
$12.45
5% off
new price: $11.79
/pk 8, $1.47/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Grease Fitting
- Diameter 1/8IP
- Angle 45 [DEG]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63227
- Zoro # G202519611
- UPC # 738287632279
- Country of Origin India
- Category Grease Fittings
Dimensions
Diameter | 1/8IP |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Angle | 45 [DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M990)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- Midwest Fastener Grease Fittings