Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 5" Zinc Plated Steel Nipples 6PK
Mfr # 64751
Zoro # G602506327
product price: $10.49
/pk 6, $1.75/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Threaded Nipple
- Length 1 5"
- Diameter 1/8IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64751
- Zoro # G602506327
- UPC # 738287647518
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 5" |
Diameter | 1/8IP |
Details
Material | Steel |
Finish | Zinc |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Individual Solenoid Valve Body (118-237)
- SLOAN Flush Valve Accessory Ebv129A-U G2 Electronic Module, Urinal (3325451)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-RXKRCF)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, 150, MNPT (5RLH3)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- Midwest Fastener Carbon Steel Pipe Fittings